100 ft. Open Reel Fiberglass Long Tape
100 ft. Open Reel Fiberglass Long Tape
Package Quantity Info:
EA: 1 IP: 2 CA: 8 PT: 80-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 64 Fiberglass strands per blade for durability and reduced stretch
- 3/4 in wide blade for easy readability
- 3:1 Gear ratio for 3X faster blade rewind
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- GSA Approved:
- No
- Length:
- 100 ft
- Material:
- Fiberglass, Plastic
- Number of Tools Included:
- 1
- Product Type:
- Long Tape
- Tool Type:
- Tape Measure
- Weight:
- 2.14 lb
- Width:
- 3/4 in