DESCRIPTION

  • Central locking mechanism secures the box to the frame
  • Durable 4 mm thick structural foam box wall gives robust structure to the stand alone units
  • IP65 rating - water and debris resistant
  • Inner vertical storage for hand tools
  • Integrated water seal in every unit for protection of contents and long life for your equipment
  • Metal carrier with adjustable foldable brackets allows tailored configuration

DEWALT 110 lbs. Tough System Case

DDWST08204

Length:

SPECIFICATIONS

Capacity
110 lbs
Color Finish
Black
Depth
21-17/20 in
Height
15 in
Length
21 in
Material
Plastic
Width
14 in