1/16 in - 3/8 in. x 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in. Round Twist 14 Piece

You last purchased this on
 
DEWALT

1/16 in - 3/8 in. x 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in. Round Twist 14 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/16 in - 3/8 in. x 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in. Round Twist 14 Piece

  • Fast #
  • Part #DDWA1240
  • Item #7055835
  • Manufacturer Part #DWA1240
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Industrial strength cobalt for optimum life and durability in metal
  • Maximum speed and life in stainless steel and other hard metals
  • PILOT POINT® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Small Bulk Storage size fits inside the Small and Medium ToughCase®+ (sold separately) - Ideal for organizing loose bits
  • No bit walking - more user control
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in
Bit Sizes:
1/16 in - 3/8 in
Color Finish Name:
Gold Ferrous Oxide
Drill Bit Type:
Twist
Height:
8-3/4 in
Length:
8-3/4 in
Magnetic:
No
Material:
Cobalt
Number of Pieces:
14 Piece
Product Type:
Bit Set
Shank Style:
Round
Weight:
0.8 lb