1/16 in. Sheet Palm Sander Kit
This product has been replaced by
Manufacturer Part #DWE6411K
1/16 in. Sheet Palm Sander Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed 100% ball-bearing construction provides longer life
- Textured anti-slip top & body grip provides ultimate comfort & control
- 2.4 Amp motor sands at 14,000 orbits per minute, providing a superior finish
- Dual-plane counter-balanced low-vibration design reduces fatigue
- Independently certified to meet applicable standards
- High-capacity dust bag with built in vacuum adapter provides maximum dust collection with or without vacuum
- Dust-sealed switch for increased durability
Specifications
- AMP:
- 2.4
- CSA Certified:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Diameter:
- 1/16 in
- Power Source:
- Electric
- RPM:
- 14000
- Tool Type:
- Sander
- UL Listed:
- Yes
- Volts:
- 120V