12-1/2 in. Thickness Planner
12-1/2 in. Thickness Planner
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-knife cutter head with 10,000 RPM cutter-head speed provides 96 cuts per inch, one of the finest finishes of any portable planer
- Disposable, reversible knives deliver 30% more knife life and make knife change fast and easy
- Powerful 15-amp, 20,000 RPM motor handles larger, deeper cuts in hardwoods
- Simple, one-tool knife change system
- Material removal gauge and extra-large thickness scale deliver accurate cuts with every pass
- Turret depth stop allows user to return to their most frequently used depths with ease
- Extra-long infeed and outfeed tables provide 33-1/2-in of material support
- 4-column carriage lock drastically reduces the movement that causes snipe
Specifications
- AMP:
- 15
- Application:
- Softwood, Hardwood
- Bare Tool or Kit:
- Bare Tool
- CSA Certified:
- Yes
- Cord Length:
- 6 ft
- Corded Cordless:
- Corded
- Cutting Capacity:
- 1/125 in
- Height:
- 20 in
- Length:
- 23-3/10 in
- Power Source:
- Electric
- RPM:
- 20000
- Saw Type:
- Power
- Type:
- DDW734
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 82.5 lb
- Width:
- 12-1/2 in