12-2/5 in. L-Shape Single Drive System Rotary Hammer
12-2/5 in. L-Shape Single Drive System Rotary Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delivers 2.8 joules of impact energy, providing fast concrete drilling
- Mode selector allows usage in rotary hammer, rotary only or chiseling applications
- Active Vibration Control® shocks reduce vibration felt by the user at the handles
- Compatible with D25300DH HEPA dust extraction system
- L-shape design is well balanced, and compact size allows for use in close quarters
- Side handle easily adjusts over a 360° range for preference or use in tight spaces
- Reversing feature helps release tool from bind up situations and assists with removal of fasteners
- Integral clutch reduces sudden, high torque reactions if bit jams
Specifications
- AMP:
- 8
- Bit Diameter(s) (In):
- 1 in
- CSA Certified:
- Yes
- Chuck Size:
- 1 in
- Color Finish Name:
- Black, Yellow
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Handle Type:
- Side
- Length:
- 12-2/5 in
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Power Source:
- Electric
- RPM:
- 1150
- Tool Type:
- Hammer Drill Kit
- Volts:
- 120V