DESCRIPTION

  • 0-2,700 SPM and 1-1/8 In. stroke length for fast and efficient cutting
  • 12 Amp motor delivers increased power for heavy-duty applications
  • Comes with a 1 year free service contract and a 3 year limited warranty
  • Includes carrying case
  • Keyless adjustable shoe easily adjusts depth of cut and extends blade life
  • Keyless stainless steel blade clamp for quick and easy blade changes and increased reliability

DEWALT 12 Amp Keyless Reciprocating Saw Kit

DDW310K

Blade Length:

18 in

SPECIFICATIONS

AMP
12
Blade Length
18 in
Color Finish
Yellow/Black
ETL Listed
No
Power Source
Electric
UL Listed
Yes
Volts
120V

Starting at
$177.26
EACH
  • QUANTITY

DOCUMENTS