1/2 in. 10-Piece Driver Socket Set

You last purchased this on
 
DEWALT

Impact Ready® 1/2 in. 10-Piece Driver Socket Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Impact Ready® 1/2 in. 10-Piece Driver Socket Set

  • Fast #
  • Part #DDW22812
  • Item #4109564
  • Manufacturer Part #DW22812
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Small footprint and easy to carry
  • Thinner than pneumatic wrench sockets for tough to access areas
  • Space inside the case allows for storage of a common 10 in hand wrench (not included)
  • Large laser etched markings - easily identifiable
  • Made of high impact resistant material to give overall durability to the case
  • Recessed corners distributes torque across flats - promoting life
  • Pivoting organization pins allow for customized application based storage
  • Designed for use in both corded & cordless Impact drivers and wrenches
  • Includes 8 most common size sockets & 2-1/4" adapters
  • Requires Certification

Documents


Specifications

Application:
Fastening, HVAC, Mechanical
Collection:
Impact Ready®
Drive Size:
1/2 in
Height:
8-7/8 in
Length:
12-1/4 in
Material:
Chrome Vanadium Steel
Number Of Points:
6-point
Number of Pieces:
10 Piece
Number of Tools Included:
1
Socket Size:
1/2 in
Tool Type:
Socket Set
Weight:
5.12 lb