DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 12 in. Carbide SDS Bit

DDW5447

Bit Diameter:

5/8 in

SPECIFICATIONS

Bit Diameter
5/8 in
Length
12 in
Material
Carbide Tipped
Shank Size
3/4 in
Shank Style
SDS-Plus

Starting at
$19.68
EACH
  • QUANTITY