1/2 in. Cordless 20V Impact Wrench Tool Kit
1/2 in. Cordless 20V Impact Wrench Tool Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 88-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 Mode settings to complete a variety of applications
- Variable speed trigger helps to provide speed control
- Up to 330 ft-lbs max of fastening torque at only 3.48Lbs
- LED light to help illuminate dimly lit areas
- DEWALT-built brushless motor for increased efficiency and runtime vs. Brushed model
- Compact and lightweight design for comfort when working in tight spaces
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- ETL Listed:
- No
- Height:
- 8-1/4 in
- Length:
- 6-19/20 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Electric, Battery
- RPM:
- 2000
- Tool Type:
- Impact Wrench
- Torque (In-Lbs):
- 3960 in-lbs
- UL Listed:
- Yes
- Volts:
- 20V
- Weight:
- 3.48 lb
- Width:
- 2-17/20 in