1/2 in. Drive Impact Universal Joint
1/2 in. Drive Impact Universal Joint
Frequently Purchased Together
Product Details
- Chrome vanadium steel
- Manufactured by DEWALT
- Lifetime warranty
- Impact universal joint
Specifications
- ASME:
- ASME B107.110
- Application:
- Automotive
- Color Finish Name:
- Silver
- Drive Size:
- 1/2 in
- Length:
- 2-7/16 in
- Material:
- Chrome Vanadium Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Universal Joint
- UL Listed:
- No
- Weight:
- 0.39 lb