1/2 in. Drive Impact with 6 in. Extension (1-piece)
1/2 in. Drive Impact with 6 in. Extension (1-piece)
Package Quantity Info:
EA: 1 IP: 4 CA: 24 PT: 2016-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome vanadium steel
- Manufactured by DEWALT
- Lifetime warranty
- Impact extension
Specifications
- Drive Size:
- 1/2 in
- Height:
- 1 in
- Length:
- 8-1/10 in
- Material:
- Chrome Vanadium Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Socket
- Type:
- DDWMT75368OSP
- Weight:
- 0.6 lb