12 in Hacksaw
This product has been replaced by
Manufacturer Part #DWHT20547L
12 in Hacksaw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable hand guard for added protection. Soft-feel grips for comfort
- 45° cutting, 90° cutting, and jab-saw capability for cutting in difficult spots
- Quick and easy blade changes. Convenient blade storage. High-tension knob for tight fit
Specifications
- Blade Length (in):
- 12 in
- Blade Material:
- Metal
- Length:
- 12 in
- Saw Type:
- Hack