DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 12 in. SDS-Plus Masonry Drill Bit

DDW5439

Bit Diameter:

1/2 in

SPECIFICATIONS

Bit Diameter
1/2 in
Drill Bit Type
Concrete, Masonry
Length
12 in
Material
Carbide Tipped
Shank Size
3/4 in
Shank Style
SDS-Plus

Starting at
$11.06
EACH
  • QUANTITY