1/2 in. Wrench Detent Pin

Part #DDCF889M2  |  Item #4601779  |  Manufacturer Part #DCF889M2

$410.25 EACH

Drive Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 2
  • Pallet: 64

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perform a wide range of heavy duty fastening applications with 400 ft-lbs of maximum torque
  • Improved control on the jobsite with variable speed trigger and electric brake
  • Extended durability with magnesium gear case and all metal transmission
  • 33% More capacity over standard battery packs with XR Li-Ion batteries with fuel gauge
  • Visibility and elimination of shadows when working in dark environments with LED light

Specifications

AMP: 4

Application: Fasteners

Bare Tool or Kit: Tool Kit

Battery Size: 20V

Battery Type: Lithium

CSA Certified: No

Color Finish: Black/Silver/Yellow

Color Finish Category: Blacks

Corded Cordless: Cordless

Drive Size: 1/2 in

Drive Type: Square

Height: 5-1/8 in

Length: 10-3/4 in

Material: Metal, Plastic

Number of Tools Included: 1

Power Source: Battery

RPM: 1500

Torque In-Lbs : 4800 in-lbs

Type: DDCF889M2

Weight: 6.7