12 V 1/4 in. Cordless Impact Drive Kit
12 V 1/4 in. Cordless Impact Drive Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- One-handed loading 1/4 in hex chuck accepts 1 in bit tips
- 3 LED lights provide visibility without shadows
- Compact, lightweight design fits into tight areas
- 3-year base warranty
- Lightweight 2.3-lb design reduces user fatigue
- 3 LED work light provides visibility in dimly lit spaces
- Two 12-volt MAX lithium-ion batteries with 1.3-Ah and 40-min recharge
- Belt hook included for portability
- Convenient belt hook means the driver is always close at hand
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Lithium
- CSA Certified:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Height:
- 3-1/4 in
- Length:
- 6-1/4 in
- Number of Tools Included:
- 5
- Power Source:
- Battery
- RPM:
- 2450
- Torque (In-Lbs):
- 950 in-lbs
- Type:
- DDCF815S2
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 2.3 lb