Cordless 12V 2 Tool Kit
Cordless 12V 2 Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two speed transmission for optimal speed and torque control
- LED lights provide visibility without shadows
- Compact, lightweight design fits into tight areas
- DCF815 12V MAX* 1/4" impact driver features 3 LEDs to provide visibility without shadows
- Maximum initial battery voltage (measured without a work load) is 12-volts; nominal voltage is 10.8-volts
- DCF610 12V MAX* screwdriver features 1/4" one hand loading hex chuck, that accepts 1" bit tips
- Belt hook included for portability
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 3-1/4 in
- Length:
- 17-3/8 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 6.5 lb