DESCRIPTION

  • Battery sold separately
  • Extra-bright Xenon bulb maximizes brightness of the beam
  • Lightweight, compact design makes the flashlight durable and portable
  • Pivoting head rotates 90° which allows light to be projected in any direction
  • Wide-angle beam maximizes light over a specific work area

Dewalt 12 V Flashlight

DDW904

Bulb Type:

SPECIFICATIONS

Bulb Type
LED
Power Source
Battery
Volts
12V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS