DESCRIPTION

  • 360° side handle with depth rod offers greater control, versatility & increased depth accuracy
  • 4.3 Lb., lightweight design for extended use & less user fatigue
  • 6.7 Amp motor provides high performance with overload protection
  • Dual mode: hammer drill/drill for wood, steel or masonry applications
  • Independently certified to meet applicable standards
  • Two-finger trigger for increased comfort
  • Variable speed allows for precise hole placement on work surface

DEWALT 12 x 1/2 in. Hammer Drill

DDW511

Length:

12 in

SPECIFICATIONS

AMP
7.8
Chuck Size
1/2 in
Chuck Type
Keyed
Color Finish
Black/Silver/Yellow
Cord Length
8 ft
Length
12 in
Power Source
Electric
RPM
2700
UL Listed
No
Volts
110V

$139.95
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability