1/2 x 1/2 x 3/4 in. SDS-Plus Masonry 1 Piece

You last purchased this on
 
DEWALT

Guaranteed Tough® 1/2 x 1/2 x 3/4 in. SDS-Plus Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Guaranteed Tough® 1/2 x 1/2 x 3/4 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5439
  • Item #760412
  • Manufacturer Part #DW5439
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)
  • For use with electric or cordless rotary hammers
  • Requires Certification

Documents


Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Collection:
Guaranteed Tough®
Drill Bit Type:
Masonry
Drilling Depth (in):
10 in
Height:
23/100 in
Length:
12 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
3/4 in
Shank Style:
SDS-Plus
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.3 lb