DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 12 x 14 in. Single Drive System Rock Carbide Hammer

DDW5421

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Drill Bit Type
Masonry
Length
14 in
Material
Carbide Tipped
Shank Size
1/4 in
Shank Style
SDS-Plus

Starting at
$11.87
EACH
  • QUANTITY