3/8 x 3/8 x 3/4 in. SDS-Plus Masonry 1 Piece
3/8 x 3/8 x 3/4 in. SDS-Plus Masonry 1 Piece
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clean, round holes: Two sharp cutting edges for true holes
- No break guarantee
- Strong core: Tapered core for bit strength and maximum durability, especially when drilling deep holes
- Wear mark indicator for accurate diameter of holes
- Aggressive material removal: Two stage flute design with variable helix pattern allows for efficient debris removal
Documents
Specifications
- Application:
- Anchor Installation
- Bit Diameter(s) (In):
- 3/8 in
- Bit Length:
- 12
- Bit Sizes:
- 3/8 in
- Brand Model Compatibility:
- SDS Plus®
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 10 in
- Height:
- 15-1/4 in
- Length:
- 12 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Product Type:
- Masonry Bit
- Shank Size:
- 3/4 in
- Shank Style:
- SDS-Plus
- Weight:
- 0.25 lb