1200 RPM 20V 3-Mode Rotary Hammer Kit
This product has been replaced by
Manufacturer Part #DCH273P2
1200 RPM 20V 3-Mode Rotary Hammer Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 64-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.7 ft-lbs impact energy provides corded power without the cord
- LED work light provides increased visibility in confined spaces
- SHOCKS™- Active vibration control significantly reduces vibration and increases user comfort and productivity, A perform and protect feature
- Variable speed, reversing switch delivers versatility in all applications
- Factory-set clutch reduces sudden, high torque reactions if bit jams
- Compact L-shape design allows access in tight spaces while providing optimal balance
Specifications
- Battery Size:
- 20V
- Color Finish Name:
- Black/Yellow
- Corded Cordless:
- Cordless
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 1200
- Tool Type:
- Hammer Drill Kit
- Type:
- DDCH253M2
- UL Listed:
- No
- Volts:
- 20V