120V Electric Wheeled Dolly Style Air Compressor with Panel

You last purchased this on
 
DEWALT

120V Electric Wheeled Dolly Style Air Compressor with Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

120V Electric Wheeled Dolly Style Air Compressor with Panel

  • Fast #
  • Part #DD55154
  • Item #3611059
  • Manufacturer Part #D55154
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 60 Hz, 2-pole induction motor
  • 4 CFM delivered at 90 psi pump provides rapid recovery
  • Direct drive oil-lube pump
  • Oil lubricated pump improves durability
  • Run multiple tools from dual universal quick couplers
  • Convenient cord wrap for easy storage
  • Top load panel with positioning holes allows unit to transport loads up to 100 lb
  • Cast iron cylinder enhances pump life
  • High-flow regulator for increased performance
  • 10 in pneumatic wheel and handle kit for ease of mobility
  • Requires Certification

Specifications

AMP:
14
Application:
Finish Nailing
Capacity:
4 gal
Cord Length:
6 ft
Decibel Rating (dB):
83 dB
Height:
23 in
Horsepower:
1.1 hp
Length:
22 in
Number of Tools Included:
1
Power Source:
Electric
Pressure - Maximum:
125 psi
RPM:
3400
Volts:
120V
Weight:
87 lb
Width:
18-1/2 in