12V Charger Radio

Part #DDC012  |  Item #3925037  |  Manufacturer Part #DC012

$191.34 EACH

Volts:

18V
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1 hour charger for 7.2 V to 18 V DEWALT battery packs (Except univalent®)
  • Runs off of 7.2 V to 18 V DEWALT batteries making it a cordless radio
  • The DEWALT 3 - stage charging system provides maximum run-time and extends overall life of the battery
  • Power outlets offer more versatility for jobsite power
  • Auxiliary port allows connection to CD players, MP3 players, and portable satellite receivers with an audio cable (cable not included)
  • Dual pivoting 11' flexible antenna provides more durability and better reception
  • Includes 1-hour charger
  • Dual pivoting 11" flexible antenna provides more durability and better reception

Specifications

Battery Size: [7.2V, 18V]

Battery Type: Lithium

CEC Compliant: For Sale in CA

CSA Certified: No

Color Finish: Yellow/Black

Color Finish Category: Yellows

Cord Length: 8 ft

Height: 10 in

Length: 12-19/100 in

Number of Tools Included: 1

Power Source: Battery

Type: DDC012

UL Listed: Yes

Volts: 18V

Weight: 14.2