DESCRIPTION

  • 3 LED lights provide visibility without shadows
  • 3 LED work light provides visibility in dimly lit spaces
  • 3-year base warranty
  • Compact, lightweight design fits into tight areas
  • Convenient belt hook means the driver is always close at hand
  • Lightweight 2.3-lb design reduces user fatigue
  • Maximum initial battery pack voltage (measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8
  • One-handed loading 1/4 In. hex chuck accepts 1 In. bit tips
  • Two 12-volt MAX lithium-ion batteries with 1.3-Ah and 40-min recharge

DEWALT 12V Cordless Impact Drive Kit

DDCF815S2

Length:

SPECIFICATIONS

Battery Size
12V
Battery Type
Lithium-Ion
CSA Certified
No
Color Finish
Yellow/Black
Color Finish Category
Blacks
Length
6-1/4 in
Power Source
Battery
RPM
2450
Torque In-Lbs
950 in-lbs
UL Listed
Yes
Volts
12V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS