DESCRIPTION

  • 3' cable length
  • 9 mm camera head diameter
  • Hook, magnet and mirror accessories included to aid in retrieval
  • Photo and video capturing on micro SD card to help with documentation
  • Removable screen for ease of viewing when in tight areas
  • Screen size is 3.5''
  • Zoom capability

Dewalt 12V Inspection Camera with Wireless Screen

DDCT411S1

Height:

SPECIFICATIONS

Color Finish
Black, Yellow
Height
5-1/10 in
Volts
12V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY