12V MAX Cordless Infrared Thermometer Kit 20-932 deg F

Part #DDCT414S1  |  Item #4085083  |  Manufacturer Part #DCT414S1

$177.35 EACH

Temperature Range:

20 to 932 Deg F

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Non-contact temperature measurements (-20°F to 932°F) for ease of use over distance and accuracy
  • LED hot (red) & cold (blue) indicator for visual and/or audio alarm for quickly locating trouble spots
  • Data storage for recording max, min, and average temperatures
  • Adjustable emissivity improves accuracy across a wide range of materials
  • Case and charger included

Specifications

Application: Plumbing

Height: 4-3/8 in

Length: 12-3/4 in

Temperature Range: 20 to 932 Deg F

Weight: 4.5