12V Thermometer Kit
12V Thermometer Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot and cold tracker quickly identifies trouble spots
- Photo capture on micro SD card for documentation
- Non-contact temperature measurement (14°F to 480°F) for ease of use over distance and accuracy
- Includes 2-1/5" color display
- Adjustable emissivity improves accuracy across a wide range of materials
- Includes PC report writing software
- Includes imaging thermometer, micro SD card, report writing software and 12V MAX Li-Ion battery
Specifications
- Application:
- Electrical Inspection
- Battery Type:
- Lithium
- Height:
- 11-3/8 in
- Length:
- 13-3/4 in
- Maximum Temperature:
- 480
- Power Source:
- Battery
- Volts:
- 12V
- Weight:
- 5 lb