DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 13-1/2 in. 1.1 lbs. 4-Cutter Hammer Bit

DDW5810

Bit Diameter:

3/4 in

SPECIFICATIONS

Bit Diameter
3/4 in
Length
13-1/2 in
Material
Carbide Tipped
Shank Size
3/4 in
Shank Style
SDS-Max

Starting at
$40.35
EACH
  • QUANTITY