DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

Dewalt 13-1/2 in. 1 lb. 4-Cutter Hammer Bit

DDW5806

Bit Diameter:

5/8 in

SPECIFICATIONS

Bit Diameter
5/8 in
Length
13-1/2 in
Shank Style
SDS

Starting at
$38.83
EACH
  • QUANTITY