14-3/4 in. Large Hammer Dust Extractor
14-3/4 in. Large Hammer Dust Extractor
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 64-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits DEWALT spline drive hammers: D25553K, D25651K, D25831K
- 3 different dust boots allows the user to match the boot length to the chisel to provide maximum dust extraction
- Compatible with all DEWALT SDS max/hex combo hammers and breakers
- Can be used with bull point, cold chisels, scaling chisels and bushing tools
- Fits DW Universal Hose Connector which allows for quick connection to hose & swivel capability
- Fits DW universal hose connector which allows for quick connection to hose & swivel capability
Recommended Accessories
Specifications
- Application:
- Chipping, Demolition
- Brand Model Compatibility:
- D25553K, D25651K, and D25851K Spline Drive Hammers
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Depth:
- 19-1/4 in
- Height:
- 5-2/5 in
- Length:
- 14-3/4 in
- Material:
- Plastic
- Power Source:
- Manual
- Product Type:
- Dust Extractor
- Weight:
- 6.6 lb
- Width:
- 11-23/25 in