DESCRIPTION

  • Ergonomically designed "D" handle provides a more comfortable hand position reducing user fatigue and increase productivity
  • Extra wide solid steel base provides increased stability when cutting long pieces
  • Heavy-duty compression spring provides smoother movement & greater durability than torsion springs
  • Heavy-duty lock down pin allows saw head to be locked in carrying position without a chain
  • Patented tool-free, 45º adjustable fence allows for fast and accurate angle cuts without the hassle of using a wrench
  • Powerful 15.0 Amp/ 5.3 HP motor provides more overload capacity, increasing performance and durability
  • Quick-change blade system increases productivity with tool-free blade, wheel changes
  • Quick-lock vise allows for fast clamping on different size materials to increase productivity
  • Soft start extends gear and motor life by reducing start-up torque
  • Spindle lock allows user to make quick, easy wheel changes, saving time & money

Dewalt 14 in. Chop Saw

DD28715

Horsepower:

SPECIFICATIONS

AMP
15
Arbor Hole Size
1 in
CSA Certified
Yes
Color Finish
Grey
Horsepower
5-1/2 hp
Material
Steel
RPM
4000
Volts
110V

Starting at
Call for Pricing
  • QUANTITY