1/4 in. Cleanable Nutsetter IR
Impact Ready® 1/4 in. Cleanable Nutsetter IR
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recessed corners drives on flats which minimizes shavings
- Industrial strength magnet maximizes fastener retention
- Product designed for use in impact drivers and wrenches
Specifications
- Collection:
- Impact Ready®
- Diameter:
- 1/4 in
- Drill Bit Type:
- Driver
- Drive Size:
- 1/4 in
- Length:
- 3 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Nut Driver