1/4 x 1/4 x 3/8 in. Round Masonry 1 Piece

You last purchased this on
 
DEWALT

1/4 x 1/4 x 3/8 in. Round Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/4 x 1/4 x 3/8 in. Round Masonry 1 Piece

  • Fast #
  • Part #DDW5572
  • Item #3571253
  • Manufacturer Part #DW5572
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reverse spiral thread delivers continuous water feed for longer life and increased speed
  • Core ejection slot removes plug for repetitious holes
  • Diamond welded tip for greater life and durability
  • Used by kitchen and bath installers, residential & commercial plumbers
  • Requires Certification

Specifications

Application:
Kitchen, Bathroom
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Masonry
Height:
1-3/8 in
Length:
2 in
Magnetic:
No
Material:
Diamond, Steel
Number of Pieces:
1 Piece
Product Type:
Diamond Bit
Shank Size:
3/8 in
Shank Style:
Round
Weight:
0.08 lb