14-Piece Fractional Tap and Large Hex Die Set
14-Piece Fractional Tap and Large Hex Die Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black Oxide Split Point Drill Bits Provides Greater Wear Resistance
- Black Oxide Split Point Drill Bits Patented Core Diameter Reduces Breakage
- High Carbon Steel Taps Ideal for Precise Threads
Specifications
- Application:
- Threads
- Height:
- 11-3/4 in
- Length:
- 5-89/100 in
- Number of Pieces:
- 14 Piece
- Tool Type:
- Pipe Die
- Type:
- DDWA1452
- Weight:
- 1.88 lb