DEWALT

1/4 x 1-7/8 in. Magnetic Socket Drive

Part #DDW2218  |  Item #657608  |  Manufacturer Part #DW2218

$5.47 EACH

Bit Diameter:

1/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  5
  • Case:  175
  • Pallet:  7000
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Shock resistant tool steel for maximum durability
  • Extra-strength magnet for superior bit retention
  • Advanced hardening process provides maximum durability
  • Patented geometry reduces rounding of the hex

Specifications

Application: [HVAC, Tightening]

Bit Diameter: 1/4 in

Height: 267/1000 in

Length: 1-7/8 in

Material: Steel

Type: DDW2218

Weight: 0.07