1/4 x 1/4 x 3/4 in. SDS-Plus Masonry 25 Piece

Part #DDW5417B25  |  Item #760359  |  Manufacturer Part #DW5417B25

$2.96 EACH

Bit Diameter:

1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong core Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Clean, round holes two sharp cutting edges for true holes
  • No break guarantee
  • Aggressive material removal two stage flute design with variable helix pattern allows for efficient debris removal
  • Wear mark indicator for accurate diameter of holes
  • 2-Cutter

Documents

Specifications

Application: Anchor Installation

Bit Diameter: 1/4 in

Bit Length: 6 in

Bit Sizes: 1/4 in

Brand Model Compatibility: SDS Plus®

Drill Bit Type: Masonry

Drilling Depth in : 4 in

Height: 6 in

Length: 6 in

Magnetic: No

Material: Carbide Tipped

Number Of Pieces: 25 Piece

Product Type: Masonry Bit

Shank Size: 3/4 in

Shank Style: SDS-Plus

Weight: 0.1