DESCRIPTION

  • Carbide tipped
  • Concave head design
  • Double flute
  • Hardened core

Dewalt 15 in. 4-Cutter Hammer Bit

DDW5824

Bit Diameter:

1-1/4 in

SPECIFICATIONS

Bit Diameter
1-1/4 in
Length
15 in
Shank Style
SDS

Starting at
$76.85
EACH
  • QUANTITY