15000 RPM Planer Kit with 2.5mm Depth of Cut
15000 RPM Planer Kit with 2.5mm Depth of Cut
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/32 In. (2.5 mm) maximum cut in one pass reduces the amount of passes on your material
- Accepts large resharpen able high speed steel blades for straight edging or framing applications
- Heavy-duty 7.0 amp motor provides a smooth, even finish in the hardest of woods
- Rubber-coated front-height adjustment knob for greater comfort and better control
- Precision-machined shoe bottom and side provides flat surface finish as well as accurate and square rabbet joints
- Kickstand allows you to rest the planer on the material in between passes without gouging your material
- Also accepts reversible carbide blades for more detailed, accurate woodworking
- Calibrated depth adjustment knob for accurate depth setting and eliminating the need to re-zero your depth
- Poly-V drive belt provides increased belt durability
- Three precision-machined grooves in front shoe provide three different sizes for edge chamfering
Specifications
- AMP:
- 7
- Bare Tool or Kit:
- Tool Kit
- CSA Certified:
- No
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Cutting Capacity:
- 1/10 in
- Height:
- 9
- Length:
- 15-187/250
- Material:
- Carbide
- Power Source:
- Electric
- RPM:
- 15000
- Saw Type:
- Power
- Type:
- DDW680K
- UL Listed:
- No
- Volts:
- 110V
- Weight:
- 12
- Width:
- 3-1/4