DESCRIPTION

  • Compact molded case for easy storage and tool protection
  • Deep laser etched markings for easy socket size identification
  • Five degree arc swing and slim head design for maneuverability in constricted areas
  • High torque ratcheting with 72 tooth gear system
  • Knurled beauty rings provide a non-slip gripping surface
  • Low profile directional lever helps reduce catch points and for easy one-hand operation

Dewalt 156-Piece Socket Set Drive

DDWMT72164

Drive Size:

SPECIFICATIONS

Drive Size
3/8 in
Number Of Pieces
156 Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY