16-1/4 in. Compact Hammer Kit
16-1/4 in. Compact Hammer Kit
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2.8 Joules impact energy for fast drilling and chipping application speeds
- Compact, lightweight design for comfortable use
- 7.5 Amp high performance motor
- Integral clutch reduces sudden, high torque reactions if bit jams
Recommended Accessories
Specifications
- AMP:
- 7.5
- CSA Certified:
- No
- Chuck Size:
- 7/8 in
- Chuck Type:
- SDS
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Corded
- Handle Type:
- D-handle
- Length:
- 16-1/4 in
- Material:
- Plastic
- Power Source:
- Electric
- RPM:
- 1500
- Shank Style:
- SDS
- Tool Type:
- Hammer Drill Kit
- Type:
- DD25260K
- UL Listed:
- No
- Volts:
- 120V