DEWALT

16-7/8 in. Combination Wrench

Part #DDWMT75187OSP  |  Manufacturer Part #DWMT75187OSP

Length:

16-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stamped hashmark pattern on wrench handle provides added grip points
  • Longer panel design gives more torque during use
  • Full Polish Chrome
  • 13 degree offset box end for knuckle clearance
  • Sizes stamped twice on both sides of wrench handle for easier size identification

Specifications

Capacity: 1-1/4 in

Length: 16-7/8 in

Maximum Capacity: 1-1/4 in

Number of Tools Included: 1

Weight: 2.1

Wrench Type: Combination