16 in. Lithium-Ion Brushless Chainsaw
16 in. Lithium-Ion Brushless Chainsaw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto-Oiling with Lubrilink and Lubriwell for continuous lubrication. Quarter-turn oil cap for quick oil re-fills
- Chain break for kick back protection
- Low kick back 16" Oregon bar and chain
- Includes: DCCS690 brushless chainsaw
- Variable speed trigger for full power control
- Part of the 40V max system of outdoor power equipment
- Tool-free chain tensioning and bar tightening knob for proper bar clamping force
- Includes: standard charger
- Includes: 40V max 4.0Ah lithium ion battery
Specifications
- AMP:
- 6
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Yellow/Black
- Handle Length (in):
- 6 in
- Length:
- 16 in
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 13-1/5 lb