DESCRIPTION

  • 30-day money back guarantee
  • Independently certified to meet applicable standards
  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Size markings are located above the shank to prevent wearing away
  • Tapered web provides greater durability to reduce breaking

DEWALT 16-Piece Pilot Point Set with Tough Case

DDW1956

Bit Sizes:

1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in

SPECIFICATIONS

Bit Sizes
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Material
High Speed Steel
Number Of Pieces
16 Piece
Shank Style
Hex

Starting at
$32.81
EACH
  • QUANTITY

DOCUMENTS