17-1/4 in. Rotary Hammer Kit

Part #DD25262K  |  Item #7044388  |  Manufacturer Part #D25262K

$207.63 EACH

Length:

17-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 2.8 Joules of impact energy for fast drilling and chipping speed
  • Shocks - active vibration control, reduced vibration felt in the handles-a perform & protect feature
  • 8.0 Amp high performance motor
  • Rotating brush ring delivers full speed/torque in forward and reverse
  • Integral clutch reduces sudden, high torque reactions if bit jams
  • 2 Year Free Service
  • Compatible with D25301D drilling dust extraction system.

Specifications

AMP: 8

CSA Certified: No

Chuck Size: 1 in

Color Finish: Yellow/Black

Corded Cordless: Corded

Handle Type: D-handle

Height: 5 in

Length: 17-1/4 in

Material: Plastic

Power Source: Electric

RPM: 1500

Tool Type: Hammer Drill Kit

Type: DD25262K

UL Listed: No

Volts: 120V

Weight: 11.35