DESCRIPTION

  • 30 Day money back guarantee
  • Bits are contained in a tough case container
  • Independently certified to applicable standards
  • This set contains 17 black oxide drill bits ranging from 1/16 In. to 1/2 In.

Dewalt 17-Piece Black Oxide Drill Bit Set

DDW1167

Bit Sizes:

1/16 in - 1/2 in

SPECIFICATIONS

Bit Sizes
1/16 in - 1/2 in
Material
Black Oxide Steel
Number Of Pieces
17 Piece

Starting at
$26.74
EACH
  • QUANTITY