DESCRIPTION

  • Contact trip lock-off allows trigger to be disabled when not in use
  • Easy access to the nosepiece for the removal of jammed nails without the use of screwdrivers or tool wrenches
  • Engine design allows the tool to work as fast as the end user with consistent nail penetration into both soft and hard joints
  • Independently certified to meet applicable standards
  • Integrated LED lights for long life and durability
  • Part of the DEWALT® XRP™ cordless system
  • Provides increased portability and versatility on the jobsite
  • Sequential operating mode allows for precision placement and the bump operating mode provides the user with production speed
  • Straight magazine, accepts 18 gauge nails ranging in lengths from 5/8 In. to 2 In.
  • Top cap is impact resistant and easy to remove for troubleshooting

DEWALT 18 ga 2-Cordless Brad Nailer

DDC608K

Length:

SPECIFICATIONS

AMP
15
ANSI Specifications
Yes
Battery Size
18V
CSA Certified
Yes
Color Finish
Black/Silver/Yellow
Gauge
18
Height
11 in
Length
11-1/2 in
Power Source
Battery
RPM
4000
Volts
18V

Starting at
Call for Pricing
  • QUANTITY