DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 18 in. 1.7 lbs. Single Drive System Carbide Bit

DDW5466

Bit Diameter:

1 in

SPECIFICATIONS

Bit Diameter
1 in
Length
18 in
Material
Carbide Tipped
Shank Size
3/4 in
Shank Style
SDS-Plus

Starting at
$41.52
EACH
  • QUANTITY