DESCRIPTION

  • Bull point (Moil point) used for chipping and breaking applications in a variety of masonry products
  • For use with all brands of SDS max demolition hammers and rotary hammers with chipping function
  • Fully hardened steel body delivers increased life and durability
  • Manufactured by DEWALT

DEWALT 18 in. Bull Point

DDW5833

Length:

18 in

SPECIFICATIONS

Length
18 in
Material
High Carbon Steel
Number Of Pieces
1 Piece
Shank Style
SDS-Max

Starting at
$18.4
EACH
  • QUANTITY